Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Pixley Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet Installation: 3 hole
- Faucet Center Size: 8"–16"
- Trim only
- Required Component: Rough-In Valve: PF674163
- Ceramic disc cartridge
- Max Deck Thickness: 1–9/16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pixley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No