Plastic Lift & Turn Drain in Oil Rubbed Bronze

Part #PFWO357  |  Item #4483319  |  Manufacturer Part #PFWO357

$59.66 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic drain and overflow elbows
  • One hole face plate
  • 1 1/2" threaded shoe
  • Half kit that does not include pipe
  • Drain Body Material: Plastic
  • Optional accessories: Test kit: PFTK

Documents

Specifications

ASME Specifications: ASME A112.18.2 2015

Application: Residential

CSA Certified: CSA B125.2 2015

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

MA Approved: Yes

Schedule Class: 40

Trim Only: No

WaterSense Labeled: No