Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty solid plastic construction
- Slide-off hinge for easy cleaning
- Closed front with cover
- Available in white only
- Molded in color matched bumper
- Hinge allows for adjustable positioning
- Slow close seat and lid
- Corrosion proof nuts and bolts
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- MA Approved -:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- WaterSense Labeled:
- No