• Cart

DESCRIPTION

PROFLO® Plomosa 32-5/16 x 18-9/16 2-Bowl Kitchen Sink in Stainless Steel

PFUC207A

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
No Hole
Overall Sink Size
32-5/16 in x 18-9/16 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

$286.20
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment