Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

PROFLO®

Poulsen Series Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

Brand image
PROFLO®

Poulsen Series Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

  • Part #PFXC6012NORB
  • Item #7872447
  • Manufacturer Part #PFXC6012NORB
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed of metal
  • Requires 1 or 3 holes for installation
  • 1.75 GPM flow rate
  • Features dual function spray head; aerated spray and stream
  • 1/2" NPSM connection
  • Operated with a ceramic disc valve
  • Designed to accommodate decks up to 1-3/4" thick
  • Optional use deck plate included for 3-hole applications up to 8 inch centers
  • ADA Compliant
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Depth:
11-1/16 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
9 in
Style Name:
Poulsen Series
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';