Pullout Spray Head Oil Rubbed Bronze
This product has been replaced by
Pullout Spray Head Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Spray Head
- MA Approved -:
- No
- WaterSense Labeled:
- No