19 x 19 in. Round Drop-in Bathroom Sink in Biscuit
Rockaway 19 x 19 in. Round Drop-in Bathroom Sink in Biscuit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installation Type: Drop In
- Overall Sink Size: 19 in. (L) x 19 in. (W) x 8 in. (H)
- Constructed from grade A vitreous china
- CUPC Approved; ADA Compliant
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 5.44 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 14.5 in. (L) x 11.75 in. (W) x 6.5 in. (H)
- This PROFLO sink carries a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Basin Depth:
- 6-1/4 in
- Basin Length:
- 14-1/2 in
- Basin Width:
- 11-3/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Rockaway
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 19 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 14-1/2 in x 11-3/4 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- PF194RBS
- Width:
- 19 in
- cUPC Certified:
- Yes