6 in. Shower Arm in Chrome

You last purchased this on
 
PROFLO®

6 in. Shower Arm in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

6 in. Shower Arm in Chrome

  • Fast #
  • Part #PFPB41A
  • Item #272551
  • Manufacturer Part #BPB41A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower arm only
  • Recommended Component: 1/2" IPS Sure Grip Flange: PFS42
  • End Connection: 1/2" NPT
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Shower Arm
Length:
8 in
Material:
Brass
WaterSense Labeled:
No