Shower Trim for PFXC7011MB
Shower Trim for PFXC7011MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- PFXC7011MB
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Trim
- Flow Rate:
- 1.75 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No