Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
- Brass and ABS construction
- 1/2" connection
- Single function showerhead
- cUPC / WaterSense / IAPMO listed
- Easy clean nozzles
- Max. flow rate: 1.8 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-7/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in