Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Type:
- PFSH373
- WaterSense Labeled:
- No