Single-Handle Acrylic Tub and Shower Faucet in Polished Chrome
Single-Handle Acrylic Tub and Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single acrylic handle
- Non-pressure balance
- Color/Finish: Polished Chrome
- IPS ports
- Tub spout with pull-up diverter
- Showerhead, arm and flange
- Washerless single handle conventional valve
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Sweat
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Type:
- Diverter
- WaterSense Labeled:
- No