Soap Dispenser in Oil Rubbed Bronze

Part #PF121ORB  |  Item #8338616  |  Manufacturer Part #PF121ORB

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass plug, nut & flange
  • Plastic bottle & tube
  • Top lifts off for easy refill

Specifications

ADA Compliant: No

Application: Residential

Capacity: 12 oz

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-1/4 in

Height: 11 in

Material: [Brass, Plastic]

Maximum Deck Thickness: 2 in

Number of Holes: 1 Hole

Product Type: Soap Dispenser

Spout Height: 2-3/4 in

Spout Reach: 3-3/4 in

Type: PF121MB

UL Listed: No

Width: 3-1/4 in