Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Spiers Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Metal shower arm and flange
- 5 function showerhead with easy clean rubber nozzles
- Metal lever handle
- WaterSense certified
- Meets ASME A112.18.1
- CUPC/IAPMO listed
- Extension kit available -ACF4001EXT*
- Slip-fit tub spout for 1/2" copper pipe
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Single Control
- Collection:
- Spiers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-3/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes