Spray Head in White
Spray Head in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits PFLL3011M series
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes