Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

Part #PFWSC5240ORB  |  Item #5165006  |  Manufacturer Part #PFWSC5240ORB

$43.30 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • With brass pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A112.18.1M]

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 13/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/16 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

Type: PFWSC5240ORB

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 10-1/16 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze /$43.30