Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PFWSCM2M111  |  Item #7266421  |  Manufacturer Part #PFWSCM2M111

$54.99 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Water way hybrid
  • Ceramic cartridge
  • Neoperl 1.2 gpm aerator assembly
  • Includes 50/50 pop-up, metal lever handle and coupling nut

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Spout Type: Pull Up

Trim Only: No

Type: PFWSCM2M111

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$54.99