DESCRIPTION

  • Max deck thickness of 7/8"
  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications

PROFLO® Two Handle Kitchen Faucet in Brushed Nickel

PFXC6880BN

Manufacturer Part #: FXC6880BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Stainless Disc
Center Size
8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
10-5/8 in
Faucet Mount
Deck Mount
Faucet Valve Type
Stainless Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-5/8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-5/16 in
Spout Type
Swivel
Trim Only
No
Type
PFXC6880BN
Width
13 in

Print