Two Handle Kitchen Faucet in Brushed Nickel

This product has been replaced by

CCY LFA 1.75 2HDL KITC FCT L/SPRY
PROFLO® Two Handle Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC6887LSZBN
You last purchased this on
 
PROFLO®

Two Handle Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LFA 1.75 2HDL KITC FCT L/SPRY
PROFLO® Two Handle Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC6887LSZBN
PROFLO®

Two Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC6880LSZBN
  • Item #9438745
  • Manufacturer Part #PFXC6880LSZBN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a stainless disc valves
  • Flow Rate: 1.75 GPM (WaterSense Certified)
  • Widespread kitchen faucet
  • Water Supply Connection: 1/2 in. NPSM
  • Spout Reach: 8-5/16 in.
  • Maximum Deck Thickness: 7/8 in.
  • Spout Height: 5-3/8 in.
  • Overall Installed Height: 10-5/8 in.
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
13/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-3/8 in
Spout Reach:
8-5/16 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No