Two Handle Laundry Faucet in Polish Brass

Part #PF244A  |  Item #7315396  |  Manufacturer Part #PF244A

$71.07 EACH

Color/Finish: Rough Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout Reach: 6–3/4"
  • Union inlets are combination 1/2" IPS or solder
  • Flow Rate: 2.4 gpm at 20 psi
  • Cast brass construction
  • Clamp–type mounting
  • Washerless cartridges
  • Includes: optional hose thread
  • Color/Finish: Polished Brass and Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2020

ASME Specifications: ASME A112.18.1-2018

CARB OTC LEED Compliant: No

CSA Certified: CSA 61-2020, CSA B125.1-18

Center Size: 3-9/16 in

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Cast Brass

Faucet Valve Type: Washerless

Flow Rate: 2.4 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Material: Cast Brass

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2020

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 6-3/4 in

Spout Type: Low Arc

Trim Only: No

Utility Faucet Type: Laundry

WaterSense Labeled: No