Two Handle Metering Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXM337
Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction
- Self-closing metering cartridge
- 1.2 gpm at 60 psi, 0.25 gal/cycle (adjustable)
- Color/finish: Chrome
- Vandal-resistant aerator with key
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2022, ANSI 61-2022
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Metering Adjustable Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Height:
- 2-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Metering
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 9/16 in
- NSF:
- NSF 372-2022, NSF 61-2022
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 3-5/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No