2-1/2 in. PVC Schedule 80 Van Stone Flange
Van Stone 2-1/2 in. PVC Schedule 80 Van Stone Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Two piece design
- PVC SCH 80 construction
- Van Stone style
- Max Pressure: 150 psi @ 73.4°F
- Max Temp: 140°F
- Solvent weld connection
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI 150, ANSI Standard 61, ANSI 14
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-2467, ASTM D-4024
- Clean Bagged:
- No
- Collection:
- Van Stone
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Flange
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF Standard 61, NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 80
- WaterSense Labeled:
- No