20 x 19 in. Rectangular Wall Mount Bathroom Sink in White
20 x 19 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Installation Type: Wall Mount
- Overall Sink Size: 20 in. (L) x 19 in. (W) x 9 in. (H)
- Constructed from grade A vitreous china
- CUPC Approved; ADA Compliant
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 3 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 14.75 in. (L) x 10.38 in. (W) x 4.75 in. (H)
- This PROFLO sink carries a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- Basin Depth:
- 4-3/4 in
- Basin Length:
- 14-3/4 in
- Basin Width:
- 10-19/50 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/4 in x 10-3/8 in
- Sink Depth:
- 11-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 19 in
- cUPC Certified:
- Yes