Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product has been replaced by

PROFLO® Oil Rubbed Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
PROFLO® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #PF2830GORB
PROFLO®

Willett Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Brand image

This product has been replaced by

PROFLO® Oil Rubbed Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
PROFLO® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #PF2830GORB
PROFLO®

Willett Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Part #PF2830ORB
  • Item #4417422
  • Manufacturer Part #PF
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 23ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 216
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Showerhead with easy clean rubber nozzles
  • Flow rate: 2.0 gpm
  • Meets ANSI: A112.18.1M
  • Slip fit spout with diverter
  • Extension kit available: ACF3001EXT
  • Trim only
  • Brass shower arm and flange
  • cUPC/IAPMO listed
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Willett
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-7/16 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';