19-1/2 x 17-3/8 in. Pedestal Sink Base in White

You last purchased this on
 
PROFLO®

Willow Creek 19-1/2 x 17-3/8 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Willow Creek 19-1/2 x 17-3/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #PF1103WH
  • Item #395116
  • Manufacturer Part #1103WH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45
  • Constructed from 'grade A' vitreous china
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.19.2-2018, ASME A-112.19.2M
Application:
Residential
Brand Model Compatibility:
PF1131
CSA Certified:
CSA B45.1-18
Collection:
Willow Creek
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-5/16 in
Height:
33-5/8 in
Length:
19-1/2 in
Number of Bowls:
1
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
17-3/8 in