1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Ceramic disc tub and shower valve with stops PEX ASTM F1960 Uponor (Wirsbo) connector
- Quick remove plaster guard
- Optional air test cap available
- Adjustable temperature limit stop
- Back-to-back capability
- Ceramic disc valve cartridge
- Meets or exceeds ASSE 1016-P standards (anti-scald)
- Easy mounting brackets
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016-P
- ASTM:
- ASTM F-1960
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-1/8 in