1 Light 22W 10-2/5 in. Acrylic Round Fluorescent Light White
1 Light 22W 10-2/5 in. Acrylic Round Fluorescent Light White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting strap for outlet box included
- Ceiling pan covers a standard 4" hexagonal recessed outlet box
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/2 in
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Watts:
- 22 W
- Width:
- 10-3/8 in