1 Light 75W Clear Marine Glass Outdoor Wall Light White
1 Light 75W Clear Marine Glass Outdoor Wall Light White
Frequently Purchased Together
Product Details
- Clear marine glass.
- Casual outdoor look.
- Powder-coated finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Utility Lantern
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 1.5 lb
- Width:
- 4-1/2 in