17W 1-Light 120V Recessed LED Ceiling Light in Antique Bronze

This product has been replaced by

Progress Lighting Antique Bronze 17W 1-Light Flushmount Ceiling Light
Progress Lighting 17W 1-Light Flushmount Ceiling Light in Antique Bronze
Manufacturer Part #P8022-20-30K
You last purchased this on
 
Progress Lighting

17W 1-Light 120V Recessed LED Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Antique Bronze 17W 1-Light Flushmount Ceiling Light
Progress Lighting 17W 1-Light Flushmount Ceiling Light in Antique Bronze
Manufacturer Part #P8022-20-30K
Progress Lighting

17W 1-Light 120V Recessed LED Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP80222030K9AC1L10
  • Item #5065452
  • Manufacturer Part #P8022-20/30K9-AC1-L10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
7-1/4 in
Energy Star Compliant:
Yes
Glass Type:
Diffuser
Green Product:
Yes, Energy Star
Height:
1-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
1050
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
7-1/4 in