17W 1-Light 120V Recessed LED Ceiling Light in Metallic Grey
This product has been replaced by
Manufacturer Part #P8022-82-30K
17W 1-Light 120V Recessed LED Ceiling Light in Metallic Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs
- Simple snap in installation for junction box and twist and push for recessed housings
- Metallic Gray finish
- Brightness: 1050 lumens
- Can be installed in a 4” junction box and 6”, 5” and 4” recessed housing
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Lumens:
- 1050
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W