DESCRIPTION

  • Slim line wrap
  • Extruded frosted acrylic lens that snaps in place
  • Very shallow profile (2-1/2").
  • White plastic ends
  • White steel chassis
  • Removable cover for in line wiring
  • Sockets metal backed
  • Utilizes T8 lamps for electronic ballast

Progress Lighting 2 Light 32W Modular Fluorescent Light White

PP718930STR

Manufacturer Part #: P7189-30STR

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Ballast Type
NPF Electronic
Bulb Style
Linear
Bulb Type
Fluorescent
Dimmable
Yes
Glass Type
Extruded Frosted
Height
2-1/2 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
32
Width
6-1/4 in

Print