2 Light 32W T9 Oval Fluorescent Semi Flush Mount Ceiling Fixture Brushed Nickel
2 Light 32W T9 Oval Fluorescent Semi Flush Mount Ceiling Fixture Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulbs included
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 32-1/2 in
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/8 in
- Length:
- 32-1/2 in
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 32 W
- Width:
- 18 in