250W Landscape Transformer in Black
250W Landscape Transformer in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-metallic housing prevents rust and corrosion.
- Includes built in photocell.
- Black finish.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Non-Metallic
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 4.5 lb
- Width:
- 5-1/8 in