26-3/4 in. 2-Light Bath Bracket in White
26-3/4 in. 2-Light Bath Bracket in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft cloud acrylic diffuser.
- Use warm white bulbs to provide natural color lighting.
- White finish.
- Mounts either horizontally or vertically.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- NPF Electronic
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Diameter:
- 26-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 26-3/4 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 4-17/32 in