DESCRIPTION

  • Clear seeded glass globe with etched diffuser
  • Includes one 6", four 12" stems and 6 links of chain
  • Mimics the silhouette of a traditional light bulb
  • Polished Chrome finish

Progress Lighting Academy 35W 1-Light Double Loop Halogen Mini Pendant in Polished Chrome

PP509715

Color Finish

Polished Chrome

SPECIFICATIONS

Bulb Type
Halogen
CSA Certified
Yes
Collection
Academy
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Light Seeded
Height
7 in
Installation Type
Ceiling Mount, Stem Mount
Length
73 in
Light Bulb Shape Code
G9
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
35

$116.06
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability