52 in. 5 Blade Fan Weathered Bronze
AirPro 52 in. 5 Blade Fan Weathered Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful and reversible 3-speed motor
- Includes convenient, easy to install canopy system
- Reversible blades with Brushed Nickel finish
- Limited lifetime warranty
- ENERGY STAR® certified
Documents
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5841 ft3/min
- Ceiling Fan Blade Finish:
- Dark Teak, Oak
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Energy Star Compliant:
- No
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Watts:
- 70 W