60W 1-Light Medium Base Lantern in Black
60W 1-Light Medium Base Lantern in Black
Frequently Purchased Together
Product Details
- Clear marine glass.
- Casual outdoor look.
- Powder-coated finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Utility Lantern
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.5 lb
- Width:
- 4-7/8 in