60W 1-Light Post Mount Lantern in White
Newport 60W 1-Light Post Mount Lantern in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear prismatic diffuser.
- Companion fixtures available.
- White finish.
Specifications
- Collection:
- Newport
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Prismatic
- Height:
- 9-7/8 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Coastal
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W