60W Step Light in Black
60W Step Light in Black
Frequently Purchased Together
Product Details
- Spring-held white louver faceplate.
- Indoor and protected outdoor use.
- Black finish.
- Listed for damp locations
- For indoor and protected outdoor use
Specifications
- ADA Compliant:
- No
- Application:
- Safety, Lighting, Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Step Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3 lb
- Width:
- 8-3/8 in