8 W Fluorescent Under Cabinet in White
8 W Fluorescent Under Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses 2 8W F8T5 bulbs
- Knockout for on/off switch
- 5" W X 1 1/8" H
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/8 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 5 in