10W 1-Light LED Ceiling Fan Light Kit with White Opal Glass in Antique Bronze

You last purchased this on
 
Progress Lighting

AirPro 10W 1-Light LED Ceiling Fan Light Kit with White Opal Glass in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

AirPro 10W 1-Light LED Ceiling Fan Light Kit with White Opal Glass in Antique Bronze

  • Fast #
  • Part #PP260120WB
  • Item #7529621
  • Manufacturer Part #P2601-20WB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Antique Bronze finish.
  • Traditional Schoolhouse style with white opal glass
  • Add style and light to your ceiling fan with this universal fan light kit.
  • Energy Star Qualified
  • Includes one 3000K, 800 lumen each (source), Title 24 certified LED bulb
  • Quick connect wiring to any indoor/outdoor Progress fan that accept an accessory light
  • Wet location listed so it can be used indoor or outdoor
  • Universal mount for Progress and other fans (threaded adapter included)
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Meets California T24 JA8-2016.
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Opal
Green Product:
Yes, Energy Star
Height:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional
Lumens:
800
Material:
Steel
Number Of Hours:
25000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Fan Kit
Smart Home Enabled:
No
Temperature Range:
-10 to 40 Deg C
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
10 W
Weight:
1.98 lb
Width:
9-1/4 in