10W Fan Light Kit in White
AirPro 10W Fan Light Kit in White
Frequently Purchased Together
Product Details
- Alabaster style glass shades
- Chrome pull chain w/ white fob included.
- Add style and light to your ceiling fan with this universal fan light kit.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Energy Star Qualified
- Meets California T24 JA8-2016.
- Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Quick-connect wiring to any progress fan that accept an accessory light.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster
- Green Product:
- Yes, Energy Star
- Height:
- 8 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 4
- Temperature Range:
- -10 to 40 Deg C
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 13-3/4 in