18 in. Downrod in Polished Chrome
AirPro 18 in. Downrod in Polished Chrome
Frequently Purchased Together
Product Details
- 3/4 In. Diameter x 18 In. Height.
- Pre-drilled holes for proper electrical grounding. Polished Chrome finish.
- Sturdy steel construction.
Specifications
- Collection:
- AirPro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Material:
- Steel
- UL Listed:
- No
- Weight:
- 1.28 lb