AirPro 60W 1-Light Medium Fan Light Kit in White

Part #PP260130  |  Item #1889184  |  Manufacturer Part #P2601-30

$47.03 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Painted White finish.
  • Traditional Schoolhouse style with white opal glass.
  • Universal styling- wet location listed.
  • Quick connect wiring to any indoor/outdoor progress fan that accept an accessory light.
  • Quick connect wiring to any indoor/outdoor progress fan that accept an accessory light.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Diameter: 8-1/2 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 7 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60