4 Light 100W Pendant Brushed Nickel
Alexa 4 Light 100W Pendant Brushed Nickel
Frequently Purchased Together
Product Details
- Clear glass shades with etched/linen pattern and crisp clear edge.
- Vintage mid-century modern look.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Linen
- Height:
- 44-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 117-7/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 18 lb
- Width:
- 18 in