Power Feed in White
Alpha Trak Power Feed in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes one P8717-10 dead end.
- Snaps into place at any point along the track.
- White finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Track Mount
- Light Bulb Shape Code:
- B12
- Material:
- Plastic
- Product Type:
- Track Lighting
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 0.1 lb
- Width:
- 1-1/4 in