Track Lighting End Feed in White
Alpha Trak Track Lighting End Feed in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Alpha Trak accessory.
Specifications
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-5/16 in
- Diameter:
- 4-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Linear
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-1/2 in