60W 2-Light Wall Bracket in Polished Brass
Americana 60W 2-Light Wall Bracket in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delicate arms and candelabra lamps
- Classic, traditional styling
- Polished Brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Americana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 8-3/4 in
- Energy Star Compliant:
- No
- Height:
- 13-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-7/8 in