3 Light 100W Vanity Light Fixture Venetian Bronze
Archie 3 Light 100W Vanity Light Fixture Venetian Bronze
Frequently Purchased Together
Product Details
- Fancy clear prismatic glass gives stylish touch.
- Double glass shade diffuses light to provide functional illumination.
- Venetian Bronze finish.
- Finely crafted strap and knob details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-1/4 in
- Diameter:
- 26-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Double Prismatic
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7 lb
- Width:
- 26-1/4 in