5-Light Chandelier with Shade in Silver Ridge
Ashbury 5-Light Chandelier with Shade in Silver Ridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quartz inspired accents provide a calming essence.
- Double drum shades in thistle weave and toasted linen fabric.
- Silver Ridge finish.
- Ashbury collection provides choices for your entire home.
Specifications
- CSA Certified:
- No
- Collection:
- Ashbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Toasted
- Height:
- 23-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 99 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Transitional, Luxe
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W